Shop All Faucet Repair and Maintenance
Delta
Delta Cassidy Trim Sleeve, Matte Black
Mfr # RP74818BL
Zoro # G0891845
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 2.31
- Length 2.31
- Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP74818BL
- Zoro # G0891845
- UPC # 034449899352
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Depth (In.) | 2.31 |
Length | 2.31 |
Height | 2.19 |
Width | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.19 |
Overall Height (In.) | 2.19 |
Details
Item | Delta Cassidy Trim Sleeve,Matte Black |
Type | Faucet |
Finish | Matte Black |
Weight | 0.208 lb |
Series | Cassidy™ |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Cassidy Trim Sleeve,Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZORO SELECT 2-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-297)
- FLUIDFIT Fitting, Fluidfit, Union, 1/4" x 1/4" (HUC1/4-1/4)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- DELTA Stem Assembly w/ O-Rings and Nuts (RP50366)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Delta Bonnet Cap (RP51502)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (335-E12COLDABCP)
- Delta Faucet Repair and Maintenance