Shop All Faucet Repair and Maintenance
Delta
Delta Button Set - Hot/Cold - Clear Polished Brass
Mfr # RP18373PB
Zoro # G3074339
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Weight 0.19 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP18373PB
- Zoro # G3074339
- UPC # 034449224833
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Finish | Polished Brass |
Item | Trim Repair Part Faucet |
Weight | 0.19 lb |
Series | Other |
Description
Delta Button Set,Hot/Cold,Clear Poli
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker (3/8") For - Part# 0968 (968)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- ZORO SELECT Push-to-Connect Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- DELTA Spray, Hose And Diverter Assembly (RP54235)
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless (RP77164SS)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- CHICAGO FAUCET Nut (50-003JKRBF)
- Delta Faucet Repair and Maintenance