Shop All Faucet Accessories
Delta
Delta Broadmoor Handle Assembly Spotshield Brushed Nickel
Mfr # RP100232SP
Zoro # G3073876
product price: $76.09
/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spotshield Brushed Nickel
- Overall Width (In.) 3.38
- Type Faucet
- Height 3.75
- Overall Height (In.) 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100232SP
- Zoro # G3073876
- UPC # 034449888905
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 3.38 |
Height | 3.75 |
Overall Height (In.) | 3.75 |
Width | 3.38 |
Depth (In.) | 1.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 1.5 |
Details
Item | Delta Broadmoor Handle Assembly,Spotshld |
Finish | Spotshield Brushed Nickel |
Type | Faucet |
Handle Type | Two Handle Lever |
Series | Broadmoor® |
Weight | 0.67 lb |
Handle | Two Handle Lever |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Broadmoor Handle Assembly,Spotshld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- DANCO Faucet Handle Wheel Round 12Pt (81084)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- DELTA Delta Limit Stop - Hot (RP19807)
- DELTA Delta 134/100/300/400 Series Single Handle Kitchen Faucet Stainless (100-SS-DST)
- DELTA Metal Drain, Assembly, RP26533RB (RP26533RB)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- DELTA Cassidy Wand Assembly (RP72680ARPR)
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- Delta Faucet Accessories