Shop All Faucet Repair and Maintenance
Delta
Delta Bonnet Nut
Mfr # RP1050
Zoro # G3629440
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Finish Chrome
- Tub and Shower Category Shower Repair Parts
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1050
- Zoro # G3629440
- UPC # 34449092579
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Fits Brand | Delta |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Tub and Shower Category | Shower Repair Parts |
Series | Other |
Type | Faucet |
Function | Repair Part |
Weight | 0.139 lb |
Mfr. Series | Excluded |
Description
Delta Bonnet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANASTAR Wizkid Antimicrobial Original Urinal Mats, Black 12/Pack - (OR-10001-BL Box)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (SH40840-PP)
- ANVIL 3/4" FNPT Galvanized Hex Locknut (0319913489)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- DELTA Delta Pin Mount Swivel Connector (U4002-WH-PK)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- DELTA Delta O-Ring, Kitchen (RP20049)
- SPEAKMAN Repair Part Under-counter Mixer & Hardware (RPG20-2024-CA)
- Delta Faucet Repair and Maintenance