Shop All Faucet Repair and Maintenance
Delta
Delta Bonnet Cap
Mfr # RP51502
Zoro # G3629626
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Finish Chrome
- Tub and Shower Category Shower Repair Parts
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51502
- Zoro # G3629626
- UPC # 34449588379
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 1.75 |
Overall Height (In.) | 0.88 |
Length | 1.75 |
Height | 0.88 |
Overall Width (In.) | 1.75 |
Depth (In.) | 1.75 |
Details
Fits Brand | Delta |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Tub and Shower Category | Shower Repair Parts |
Type | Faucet |
Series | Other |
Function | Repair Part |
Weight | 0.03 lb |
Mfr. Series | Excluded |
Description
Delta Bonnet Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- DELTA BalSeat, SprngCamCap, Adj RngBonet Kit (RP77763SS)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA H/C Faucet Stems, Plastic, PK6 (RP1740MBS)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16" (RP24096)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Chrome (RP28595)
- T&S BRASS Hose, Pre-Rinse , 96", Leadfree (B-0096-H)
- Delta Faucet Repair and Maintenance