Shop All Washroom Accessories
Delta
Delta BathSafety Contemprary Corner Shlf
Mfr # 41516
Zoro # G0872008
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.19
- Finish Chrome
- Width 8.75
- Type Accessory
- Series BathSafety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41516
- Zoro # G0872008
- UPC # 034449715294
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 8.75 |
Length | 9.13 |
Details
Item | Delta BathSafety Contemprary Corner Shlf |
Finish | Chrome |
Type | Accessory |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Other |
Description
Delta BathSafety Contemprary Corner Shlf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO3410PK)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- DELTA Delta Woodhurst Tissue Holder (73250)
- DELTA Delta Contemporary Mounting Bracket (RP64240CZ)
- DELTA Delta Mounting Nut, Washer/Screws, 2 (RP49835)
- DELTA BathSafety Traditional Tissue Holder with Assist Bar (41350-CZ)
- DELTA Delta Friction Spacers/Clip, Kitchen (RP60923)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- Delta Washroom Accessories