Shop All Faucet Accessories
Delta
Delta Ashton Metal Lever Handle Kit - Kitchen Stainless
Mfr # RP63194SS
Zoro # G3082276
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Overall Height (In.) 4.5
- Overall Width (In.) 1.75
- Handle Type Single Handle Lever
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP63194SS
- Zoro # G3082276
- UPC # 034449638272
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Height (In.) | 4.5 |
Overall Width (In.) | 1.75 |
Height | 4.5 |
Width | 1.75 |
Length | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3 |
Details
Item | Delta Ashton Metal Lever Handle Kit |
Finish | Stainless |
Handle Type | Single Handle Lever |
Type | Faucet |
Weight | 0.22 lb |
Series | Ashton® |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Function | Repair Part |
Description
Delta Ashton Metal Lever Handle Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- KNIPEX Pipe Cutters, 2 3/4" BiX Pipe Cutter (90 22 10 BKA)
- NIBCO PRESS SYSTEM Fitting Elbow, 90 deg., 2-1/2", FTG X Press (9059400PC)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- DELTA Voiceiq Module (EP100855)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-BL)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- DELTA Stryke Universal Tank Lever Stainless (77660-SS)
- DANCO Washr 10Dx.156T 30X30Ss (36335W)
- Delta Faucet Accessories