Shop All Faucet Repair and Maintenance
Delta
Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless
Mfr # RP77164SS
Zoro # G0892658
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Ashlyn®
- Finish Stainless
- Type Faucet
- Length 1.56
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP77164SS
- Zoro # G0892658
- UPC # 034449759359
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length | 1.56 |
Height | 1.1 |
Width | 0.63 |
Overall Width (In.) | 0.63 |
Depth (In.) | 1.56 |
Overall Height (In.) | 1.1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Handle Repair Part Faucet |
Series | Ashlyn® |
Finish | Stainless |
Type | Faucet |
Weight | 0.15 lb |
Mfr. Series | 1700SeriesUniversal |
Function | Repair Part |
Handle | Single Handle Lever |
Handle Type | Single Handle Lever |
Description
Delta Ashlyn Temperature Knob/Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10627)
- MIDWEST FASTENER 3/4" Nylon Plastic Flat Shower Door Rollers 5PK (31387)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- DELTA Battery Holder (060681A)
- DELTA Spray Assembly, Pull-Down (RP64069)
- DELTA Seats (RP1806)
- DELTA Wand Assembly, Pull-Out, Finish: Stainless (RP47152SS)
- T&S BRASS Vacuum Breaker Repair Kit (B-0969RK01)
- Delta Faucet Repair and Maintenance