Shop All Faucet Accessories
Delta
Delta Arabella Wand Assembly Venetian Bronze
Mfr # RP60934RB
Zoro # G3080648
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Arabella
- Weight 0.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP60934RB
- Zoro # G3080648
- UPC # 034449627603
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Arabella Wand Assembly |
Finish | Venetian Bronze |
Series | Arabella |
Weight | 0.2 lb |
Description
Item Delta Arabella Wand Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- SLOAN Regal 110 Xl (3080153)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- MOEN Lindor 2H CHR Faucet (84504)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- DELTA HDF Mnitr 13Seris ValvTrim Only Ch (T13090)
- DELTA SglSet Adjust, Arm Raincan ShwrHd (52687-PK)
- KOHLER Devonshire Thermostatic Trim (T10357-4-2BZ)
- Delta Faucet Accessories