Shop All Shower Drains
Delta
Delta Ara Lift Rod/Finial, Diverter
Mfr # RP75498BL
Zoro # G0892299
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Series Ara®
- Overall Width (In.) 2.88
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP75498BL
- Zoro # G0892299
- UPC # 034449898942
- Country of Origin China
- Category Shower Drains
Dimensions
Overall Width (In.) | 2.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.5 |
Overall Height (In.) | 7.88 |
Height | 7.88 |
Width | 2.88 |
Length | 3.5 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Matte Black |
Series | Ara® |
Weight | 0.436 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Ara Lift Rod/Finial,Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-383814)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG5)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY6)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- Delta Shower Drains