Shop All Faucet Aerators
This Product is Discontinued
Delta
1.5 gpm Aerator Repair Part Faucet, Chrome (Discontinued)
Mfr # RP75463
Zoro # G3087666
This Product is Discontinued
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Ara
- Finish Chrome
- Type Aerator
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP75463
- Zoro # G3087666
- UPC # 034449719995
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Ara |
Finish | Chrome |
Type | Aerator |
Flow Rate (GPM) | 1.5 |
Weight | 0.05 lb |
Sub-Category | Removal Tool |
Series | Ara |
Description
Delta Ara Aerator/Removal Tool,Recta
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.