Shop All Sink Soap Dispensers
Delta
Delta Allora Soap/Lotion Dispenser, Body
Mfr # RP47888
Zoro # G0882788
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.116 lb
- Series Allora
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47888
- Zoro # G0882788
- UPC # 034449537377
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Mounting Hardware Repair Part Accessory |
Weight | 0.116 lb |
Series | Allora |
Description
Delta Allora Soap/Lotion Dispenser,Body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/4)
- DRAMM One Touch 30 In. Shower Water Wand, Blue (10-14805)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-4108)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- DELTA Soap/Lotion, Dispenser (RP71543PN)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- Delta Sink Soap Dispensers