Shop All Faucet Repair and Maintenance
Delta
Delta Aerator, Vandal Resistant
Mfr # RP5202
Zoro # G0668818
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Aerators
- Fits Brand Delta
- Finish Chrome
- CEC Compliant T
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP5202
- Zoro # G0668818
- UPC # 34449113434
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 0.66 |
Overall Width (In.) | 1.09 |
Depth (In.) | 1.09 |
Details
Sub-Category | Aerators |
Fits Brand | Delta |
Finish | Chrome |
Item | Aerator Repair Part Faucet |
CEC Compliant | T |
Series | Other |
Flow Rate (GPM) | 0.50 |
Weight | 0.01 lb |
Description
Delta Aerator - Vandal Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Hub Coupling, For Pipe Size 6" (DXNH156-66)
- T&S BRASS Elastomer Coupling Nut Washer (001019-45)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- DELTA Core Check Valve Assemb (RP73625)
- DELTA Spout Retainer, Resin, Waterfall Series (RP21463)
- DELTA Wrench (RP6420)
- DELTA Lev Faucet Repair Kit (RP3614)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Delta Pressure Test Cap (RP46078)
- MOEN Service Kit (177569)
- Delta Faucet Repair and Maintenance