Shop All Shower Drains
Delta
Delta Addison Lift Rod/Finial, Flextech
Mfr # RP64170SS
Zoro # G0887837
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.05 lb
- Finish Stainless
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Addison™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64170SS
- Zoro # G0887837
- UPC # 034449648059
- Country of Origin United States
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.05 lb |
Finish | Stainless |
Series | Addison™ |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Addison Lift Rod/Finial,Flextech
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- JONES STEPHENS Baskt Str, SS, Deep Cup, Rolled Edge Baskt (S14004)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- Delta Shower Drains