Shop All Shower & Bathtub Parts
Delta
Delta 860T Elect Shw Trim w/Push Button
Mfr # 861T167
Zoro # G0876865
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 13.8 lb
- Series 860T
- CEC Compliant T
- Flow Rate (GPM) 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 861T167
- Zoro # G0876865
- UPC # 055870323520
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta 860T Elect Shw Trim w/Push Button |
Finish | Chrome |
Weight | 13.8 lb |
Series | 860T |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Handle Type | Single Handle Lever |
Description
Delta 860T Elect Shw Trim w/Push Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X10)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Brass (K187A2)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-BL-PK)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-SS-PK)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- DELTA 3-Setting 2-Port Diverter Trim (T11800)
- KOHLER Awaken 24" Shower Slidebar (98341-BN)
- Delta Shower & Bathtub Parts