Shop All Automotive Radiators
Delta
Delta 23-6025-02 60 x 60 x 25 mm. Ball Bearing Cooling Fan
Mfr # 23-6025-02
Zoro # G204031807
original price:
$17.55
7% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 23-6025-02
- Zoro # G204031807
- UPC # 658580110550
- Country of Origin China
- Category Automotive Radiators
Description
Features
- Delta Cooling Fan.
- 12VDC 4-13.8VDC operating voltage.
- 3W, 0.25A, 5000 RPM.
- 0.65 M3/minute.
- 22.95 CFM.
- 6.96 mm. H2O.
- 0.274 in. H2O.
- 33 dBA.
- 3 wires 3-pin header with Lock Motor Sensor.
- Color - Black.
- Dimension - 2.36 x 2.36 x 0.98 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX ALPHA 2 TOW BAR (BX7380)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- HALTEC Dial Gauge, Long Hose/Handle, 0-160 psi (GA-276)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-104 (P2B-VSC-104)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- MOROSO MOROSO 63745 Radiator Hose Filler (M28-63745)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- MOPAR Engine Cooling Radiator, 52080120Ae (52080120AE)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Fluid Dye (TP3400-8)
- DAYCO 60-75 Numerous Applications Radiator Hose, 70368 (70368)
- DAYCO 68-93 Numerous Applications Radiator Hose, 70778 (70778)
- Delta Automotive Radiators