Shop All Enclosure Fans
Delta
Delta 23-4015-01 40 x 40 x 15 mm. Super Quiet Ball Bearing Cooling Fan
Mfr # 23-4015-01
Zoro # G204049871
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 23-4015-01
- Zoro # G204049871
- UPC # 658580110765
- Country of Origin China
- Category Enclosure Fans
Description
Features
- Delta Cooling Fan.
- Ball Bearing.
- 5000 RPM.
- 6.5 CFM.
- 18.5 dBA.
- 0.09A.
- 12VDC.
- 3-pin header with Speed Sensor.
- Color - Black.
- Dimension - 1.57 x 1.57 x 0.59 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack (ML8-12MP211661)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- ORIENTAL MOTOR 100/110/115V-Ac Fan (MB840-B)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- BE QUIET! Dark Rock Slim Computer CPU Cooler, 180W TDP, 120mm Silent Wings 3 FANS (BK024)
- Delta Enclosure Fans