Shop All Shower & Bathtub Parts
Delta
Delta, 1-1/4"x6 ft., Metal Shower Rod
Mfr # 42205
Zoro # G0872498
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Chrome
- Length 6.03
- Mfr. Series Excluded
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 42205
- Zoro # G0872498
- UPC # 034449906876
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 6.03 |
Height | 2.75 |
Width | 62 |
Details
Item | Delta,1-1/4"x6 ft.,Metal Shower Rod |
Type | Accessory |
Finish | Chrome |
Mfr. Series | Excluded |
Series | Other |
Function | Bath Safety |
Description
Delta,1-1/4 In.x6 ft.,Metal Shower Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1635)
- FIELD CONTROLS 70009800 Gma-Al Gvd Vent (70009800)
- MOEN Kit, O-Ring, Spout (117)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10579)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA Floor Mount Tub Filler Trim (T4767-SSFL)
- DELTA Shower Arm-16", RP46870SS Stainless (RP46870SS)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount (U4920-RB-PK)
- DELTA Delta Shower Arm, 16", Venetian Bronze (RP46870RB)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- Delta Shower & Bathtub Parts