Shop All Toilet Paper Dispensers & Holders
Delta
Décor Assist Traditional Tissue Holder with Assist Bar MB
Mfr # 41350-BL
Zoro # G3963609
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41350-BL
- Zoro # G3963609
- UPC # 34449894692
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Depth | 3.74 in |
Dispenser Height | 4 in |
Dispenser Width | 11.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Delta Other Décor Assist Traditional Tissue Holder with Assist Bar Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Viper Channel 14 Inch (2277)
- TENNANT NOBLES Paper Bag, HEPA Upright Vacuum (1060829)
- RECKITT BENCKISER LYSOL, Laundry Sanitizer, Liquid, Crisp Linen, 90 Oz (95872EA)
- BRADLEY Lotion Soap Refill, 4 Per Case (P19-232A)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- DELTA Trillian Tissue Holder (74355)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Tissue Holder (73850-CZ)
- DANCO Toilet Paper Holder Rod, Plastic (88648)
- Delta Toilet Paper Dispensers & Holders