Shop All Faucet Accessories
Delta
Core Wand and Hose RP63202 Chrome
Mfr # RP63202
Zoro # G8314019
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Length 1
- Depth (In.) 1
- Green Environmental Attribute N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP63202
- Zoro # G8314019
- UPC # 034449639507
- Country of Origin China
- Category Faucet Accessories
Dimensions
Length | 1 |
Depth (In.) | 1 |
Width | 1 |
Height | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1 |
Details
Item | Core Wand and Hose RP63202 Chrome |
Finish | Chrome |
Type | Faucet |
Green Environmental Attribute | N |
Weight | 0.6 lb |
Series | Core |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Core Wand and Hose RP63202 Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- FLUIDMASTER Kit Repair Toilet Complete 2In (K-400H-021--P8)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- DELTA Drain Assmbly, Plastc Pop Up, Bthrom (RP62472OB)
- DELTA Screws (2), Escutcheon Trim (RP196SS)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- DELTA Voiceiq Module (EP100855)
- DELTA Delta Essa Spray Assembly - Pull-Down Arctic Stainless (RP80524AR)
- WESTBRASS 1/2" Corrugated Riser for Faucet and Toilet (D117-12)
- Delta Faucet Accessories