Shop All Kitchen Faucets
Delta
Core 1-Hdl Kitchen Fct P110LF CH
Mfr # P110LF
Zoro # G8784321
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" installation
- Finish Chrome
- Number of Handles 1
- Handle Type Single Handle Lever
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P110LF
- Zoro # G8784321
- UPC # 034449651929
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Width | 10 |
Length | 9.5 |
Overall Height (In.) | 7.5 |
Overall Width (In.) | 10 |
Depth (In.) | 9.5 |
Details
Number of Holes | 3-hole 8" installation |
Finish | Chrome |
Number of Handles | 1 |
Handle Type | Single Handle Lever |
Item | Core 1-Hdl Kitchen Faucet P110LF CH |
Valve Type | Washerless ball valve |
Type | Faucet |
Flow Rate (GPM) | 1.80 |
CEC Compliant | T |
Series | Core |
Weight | 3.362 lb |
Mfr. Series | NoLeadBrass |
Handle | Single Handle Lever |
GPM | 1.80 |
Function | Kitchen |
Description
Core 1-Hdl Kitchen Fct P110LF CH
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size (82242N-04-04)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- B & K Nibco 1 in. Copper Press Ball Valve Full Port (NF998KWA)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- DELTA Peerless Tunbridge P188500LF Kitchen Faucet with Side Spray, 1-Faucet Handle, 6-1/4" H Spout, Chrome (P188500LF)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659T-KS-DST)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (B4410LF-SS)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- Delta Kitchen Faucets