Shop All Pot Fillers
Delta
Contemporary Wall Mount Pot Filler Stainless
Mfr # 1165LF-SS
Zoro # G4033624
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 4.00 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1165LF-SS
- Zoro # G4033624
- UPC # 34449747769
- Country of Origin China
- Category Pot Fillers
Dimensions
Spout Length | 21-9/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Overall Height (In.) | 8.13 |
Depth (In.) | 21.56 |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 4.00 gpm |
Handle Type | Two Handle Lever |
Mounting Type | Wall Mount |
Valve Type | Ceramic valve |
Item | Kitchen Faucet |
Series | Other |
Residential / Commercial | Commercial |
Weight | 4.85 lb |
Description
Delta Other Contemporary Wall Mount Pot Filler Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3102 10 00)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- Delta Kitchen Faucets & Accessories