Shop All Pot Fillers
Delta
Contemporary Wall Mount Pot Filler Matte Black
Mfr # 1165LF-BL
Zoro # G4021645
Free Shipping & Returns
$638.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 4.00 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1165LF-BL
- Zoro # G4021645
- UPC # 34449851367
- Country of Origin China
- Category Pot Fillers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 21-9/16 |
Width | 2.13 |
Height | 8.13 |
Depth (In.) | 21.56 |
Overall Height (In.) | 8.13 |
Overall Width (In.) | 2.13 |
Length | 21.56 |
Description
Delta Other Contemporary Wall Mount Pot Filler Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- ZORO SELECT Adapter w/Plug, 1-1/2 In FNPT x Spigot (03001)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- Delta Pot Fillers