Shop All Pot Fillers
Delta
Contemporary Wall Mount Pot Filler
Mfr # 1165LF-SS
Zoro # G8851654
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Height 8.13
- Length 21.56
- Width 2.13
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1165LF-SS
- Zoro # G8851654
- UPC # 034449747769
- Country of Origin China
- Category Pot Fillers
Dimensions
Height | 8.13 |
Length | 21.56 |
Width | 2.13 |
Details
Item | Contemporary Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Stainless |
Type | Faucet |
Series | Other |
Function | Kitchen |
Handle | Two Handle Lever |
Mfr. Series | NoLeadBrass |
Description
Contemporary Wall Mount Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Garbage Disposal Sink Flange Matte Stainless Steel 3-1/2 in. (ACE5417BLK)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- MEC 1-3/4 in. Acme Gasket (MEW2)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- Delta Kitchen Faucets & Accessories