Shop All Pot Fillers
Delta
Contemporary Wall Mount Pot Filler
Mfr # 1165LF-CZ
Zoro # G8853440
original price:
$718.99
6% off
Free Shipping & Returns
$674.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Length 21.56
- Height 8.13
- Width 2.13
- Mfr. Series Excluded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 1165LF-CZ
- Zoro # G8853440
- UPC # 034449851350
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 21.56 |
Height | 8.13 |
Width | 2.13 |
Details
Item | Contemporary Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Champagne Bronze |
Mfr. Series | Excluded |
GPM | 4.00 |
Type | Faucet |
Function | Kitchen |
Series | Other |
Handle | Two Handle Lever |
Description
Contemporary Wall Mount Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN0)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8311AC12)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- APOLLO VALVES 3" Sweat Bronze Ball Valve Inline (70LF20001)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- Delta Kitchen Faucets & Accessories