Shop All Shower & Bathtub Parts
Delta
Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter
Mfr # T27859-SS
Zoro # G7825275
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 6.38
- Width 6.63
- Height 8.81
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27859-SS
- Zoro # G7825275
- UPC # 034449827867
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 6.38 |
Width | 6.63 |
Height | 8.81 |
Details
Item | Contemporary Two Handle Monitor(R) 17 Se |
Type | Faucet |
Finish | Stainless |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Handle | Two Handle Lever |
Description
Contemporary Two Handle Monitor(R) 17 Se
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026608)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- DELTA Delta Electronic Base Assembly (RP92543)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Clear Single Pack (M 6211)
- Delta Shower & Bathtub Parts