Shop All Pot Fillers
Delta
Contemporary Pot Filler Black Stainless
Mfr # 1165LF-KS
Zoro # G4026791
product price: $747.57
/ea
Free Shipping & Returns
$747.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Black Stainless
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1165LF-KS
- Zoro # G4026791
- UPC # 34449882354
- Country of Origin China
- Category Pot Fillers
Dimensions
Width | 2.13 |
Height | 8.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 21-9/16 |
Overall Height (In.) | 8.13 |
Depth (In.) | 21.56 |
Overall Width (In.) | 2.13 |
Length | 21.56 |
Description
Delta Other Contemporary Pot Filler Black Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (430131)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- Delta Kitchen Faucets & Accessories