Shop All Bathroom Sink Faucets
Delta
Contemporary Floor Mount Tub Filler Trim
Mfr # T4759-CZFL
Zoro # G8635969
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Handle Type Single Handle Lever
- Flow Rate 1.75 GPM
- Weight 16.9 lb
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T4759-CZFL
- Zoro # G8635969
- UPC # 034449713436
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Item | Contemporary Floor Mount Tub Filler Trim |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Flow Rate | 1.75 GPM |
Weight | 16.9 lb |
Standards | CEC Certified |
Series | Trinsic |
Description
Contemporary Floor Mount Tub Filler Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (581LF-PP)
- DELTA Dual Handle Roman Tub, Stainless (T2705-SS)
- ZURN Wristblade Handle 1-7/8" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B4-XL)
- Delta Bathroom Sink Faucets