Shop All Bathroom Mirrors
Delta
Contemp Corner Shelf w/Assist Bar
Mfr # 41516-BL
Zoro # G8784251
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Depth (In.) 8.5
- Weight 2.6 lb
- Overall Height (In.) 8.5
- Overall Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41516-BL
- Zoro # G8784251
- UPC # 034449838368
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Depth (In.) | 8.5 |
Overall Height (In.) | 8.5 |
Overall Width (In.) | 5.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Matte Black |
Item | Grab Bar Bath Safety Accessory |
Weight | 2.6 lb |
Series | BathSafety |
Description
Contemp Corner Shelf w/Assist Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G026)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- BOBRICK Welded-Frame Mirror (290 2436)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- ZENITH HOMERP WHT Medicine Cabinet (W231)
- BRADLEY Mirror, Channel Frame, 24x60 (781-024600)
- Delta Bathroom Mirrors