Shop All Single Handle Bathroom Faucets
Delta
Compel Single Handle Bathroom Faucet
Mfr # 561-SSMPU-DST
Zoro # G706532567
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.78
- Height 7.5
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 561-SSMPU-DST
- Zoro # G706532567
- UPC # 34449761536
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.78 |
Height | 7.5 |
Details
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type K (KS03100)
- STEEL & OBRIEN 1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-.50-PL-316)
- AMERICAN STANDARD ColnySput SealKit wSiliconGrease P (M964324-0070A)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Single Handle Bathroom Faucet (551-RB-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- Delta Bathroom Sink Faucets & Accessories