Shop All Showerheads and Tub Faucets
Delta
Compel Monitor 14 Series H2Okinetic Tub & Shower Trim
Mfr # T14461
Zoro # G106602211
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 9
- Width 6.5
- Length 9
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14461
- Zoro # G106602211
- UPC # 34449687041
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9 |
Width | 6.5 |
Length | 9 |
Details
Item | Tub and Shower Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- 3M Water Filter System, Flow Rate 5 gpm (5616401)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- DELTA Seven Setting, Hand Shower (75700)
- DELTA Universal Showering Components: H2Okinetic Single-Setting Hand Shower (59567-KS-PR-PK)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- DELTA Faucet, Deck-Mount with Diverter Tub Filler Faucet, Chrome (T4797-LHP)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- Delta Showerheads and Tub Faucets