Shop All Single Handle Bathroom Faucets
Delta
Commercial HDF Single Handle Metering Faucet
Mfr # 701LF-HDF
Zoro # G606532049
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 2
- Length 5.75
- Height 3.5
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 701LF-HDF
- Zoro # G606532049
- UPC # 34449702928
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2 |
Length | 5.75 |
Height | 3.5 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- Delta Single Handle Bathroom Faucets