Shop All Single Handle Bathroom Faucets
Delta
Commercial HDF Single Handle Centerset Lavatory Faucet
Mfr # 520LF-HGMHDF
Zoro # G006531994
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6.63
- Length 8.38
- Height 4.88
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520LF-HGMHDF
- Zoro # G006531994
- UPC # 34449644006
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.63 |
Length | 8.38 |
Height | 4.88 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC4R-316)
- ZORO SELECT 3/8" MNPT x 18" TBE Black Pipe Sch 80 (90317)
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- KOHLER Orifice (1006056-BC)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- Delta Single Handle Bathroom Faucets