Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing Technology-Battery Operated, 1.0Gpm
Mfr # 811DPA20-SS
Zoro # G208451212
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 811DPA20-SS
- Zoro # G208451212
- UPC # 55870478770
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Stainless |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304/304L SS Threaded Outlet (100740350212)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-2MB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDL12XKABCP)
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- TOTO Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28002U1#CP)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-13ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- Delta Touchless Bathroom Faucets