Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing Technology-Battery Operated, 0.5Gpm
Mfr # 821DPA50
Zoro # G208451199
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 821DPA50
- Zoro # G208451199
- UPC # 55870479029
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Chrome |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- SLOAN Gem-2 186-0.5 Ybyc Smo Flush Valve (3072640)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- MSI Touch Free Bathrom Faucet 420 - 421 Chrome (ZOR-FAU-BTFCR420-421)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- Delta Touchless Bathroom Faucets