Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing Technology-Battery Operated, 0.5Gpm
Mfr # 821DPA50-CZ
Zoro # G808449275
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Champagne Bronze
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 821DPA50-CZ
- Zoro # G808449275
- UPC # 55870479043
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Finish | Champagne Bronze |
Body Material | Brass |
Standards | CEC Certified |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Telescoping Pond Pliers (42764)
- KOHLER Sprayer Outlets, Metal, Chrome (K-1101643)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (805-012)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- ZURN Zurn AquaSense Battery Powered Single Hole Sensor Faucet (Z6913-XL)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP101)
- Delta Bathroom Sink Faucets & Accessories