Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, Trim, 0.5Gpm
Mfr # 810DPA58TR-SS
Zoro # G208451205
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 810DPA58TR-SS
- Zoro # G208451205
- UPC # 55870479586
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Stainless |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68P-6-2)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- ANVIL 3/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062203)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- Delta Touchless Bathroom Faucets