Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 1.0Gpm
Mfr # 820DPA20
Zoro # G408451227
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 820DPA20
- Zoro # G408451227
- UPC # 55870478862
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Chrome |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- NDS Valve Box, Rectangular, 13in.Lx20in.W (117BC)
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100605)
- DELTA Shower Arm (RP6023PN)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP109)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- Delta Touchless Bathroom Faucets