Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm
Mfr # 820DPA50
Zoro # G408451241
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 820DPA50
- Zoro # G408451241
- UPC # 55870478909
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Chrome |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket (4FEX4)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008206)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- LARSEN SUPPLY CO .38in. Compression x .50in. IPS x 20in. Water Supply Connector (10-0121)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- T&S BRASS Chekpoint Electronic Faucet Deck Mount Gooseneck (EC-3100)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- Delta Bathroom Sink Faucets & Accessories