Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm
Mfr # 810DPA90-CZ
Zoro # G508451264
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 810DPA90-CZ
- Zoro # G508451264
- UPC # 55870478725
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Champagne Bronze |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10727)
- KOHLER Wrench, Level Adjustment (1005259)
- DELTA Side Spray and Hose Assembly (RP53880AR)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- Delta Bathroom Sink Faucets & Accessories