Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm
Mfr # 810DPA90-BL
Zoro # G408451210
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 810DPA90-BL
- Zoro # G408451210
- UPC # 55870478718
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Material | Brass |
Finish | Matte Black |
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- AMTC VALVE Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (AEF-301)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- Delta Bathroom Sink Faucets & Accessories