Shop All Kitchen Faucets
Delta
Commercial 2 Hole Single, Hndl Kitchen Faucet with Spray
Mfr # 441-DST
Zoro # G8322032
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 441-DST
- Zoro # G8322032
- UPC # 034449587976
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.28 |
Height | 7.47 |
Length | 10.75 |
Overall Width (In.) | 4.28 |
Depth (In.) | 10.75 |
Overall Height (In.) | 7.47 |
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5""SXS PVC (PVC 08100 1800)
- SIOUX CHIEF FLOOR DRN STRNR 6-1/2"" (846-S9PK)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-SP-DST)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (24982-SN)
- Delta Kitchen Faucets & Accessories