Shop All Kitchen Faucets
Delta
Commercial 2 Hole Faucet
Mfr # 710LF-HDF
Zoro # G0600489
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 710LF-HDF
- Zoro # G0600489
- UPC # 34449644013
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5-13/16 |
Overall Height (In.) | 10.16 |
Overall Width (In.) | 4.66 |
Depth (In.) | 7.13 |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Single Handle Lever |
Mounting Type | Deck Mount |
Residential / Commercial | Commercial |
Valve Type | DIAMOND(TM) Seal Valve |
Item | Faucet |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Series | HDF |
Weight | 4.6 lb |
Description
Item Single Handle Bar/Prep Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size (406168)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (440-DST)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (B2410LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9178-DST)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- Delta Kitchen Faucets & Accessories