Shop All Kitchen Faucets
Delta
Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet
Mfr # 583LF-WF
Zoro # G0600461
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 583LF-WF
- Zoro # G0600461
- UPC # 34449618311
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 5.56 |
Spout Length | 5-1/2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 6.13 |
Length | 7.22 |
Overall Width (In.) | 6.13 |
Depth (In.) | 7.22 |
Overall Height (In.) | 5.56 |
Description
Item Single Handle Centerset Lav Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- AMERICAN STANDARD 1.28 gpf, Manual Flush Valve, 1" IPS Inlet (6147121.002)
- T&S BRASS Male Adapter 1/2 Ips (055A)
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- DELTA Manual, 1 Hole Single Handle Pull-Down Kitchen Faucet (9159-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- Delta Kitchen Faucets