Shop All Kitchen Faucets
Delta
Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 1953LF-AR
Zoro # G4035779
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1953LF-AR
- Zoro # G4035779
- UPC # 34449759755
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 5-3/8 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 2.19 |
Overall Height (In.) | 12.31 |
Depth (In.) | 5.38 |
Details
Number of Holes | 1 or 3 |
Finish | Arctic Stainless |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Series | Other |
Valve Type | Ceramic valve |
Residential / Commercial | Commercial |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Weight | 3.476 lb |
Description
Delta Other Single Handle Bar Faucet Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT (ZUSA-PF-10453)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/2" (4321002064)
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB (9113T-BL-DST)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4197-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-SP-DST)
- DELTA 8" Mount, Commercial 3 Hole Kitchen Faucet w/Integral Spray (B3310LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- Delta Kitchen Faucets