Shop All Kitchen Faucets
Delta
Commercial 1 or 3 Hole Essa 1Hdl, PulDown Bar/Prep Faucet Chr
Mfr # 9913-DST
Zoro # G8786430
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9913-DST
- Zoro # G8786430
- UPC # 034449787215
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 14 |
Width | 11 |
Spout Length | 6-5/8 |
Length | 1.25 |
Depth (In.) | 1.25 |
Overall Height (In.) | 14 |
Overall Width (In.) | 11 |
Description
Essa 1Hdl,PulDown Bar/Prep Fct Chr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- Delta Kitchen Faucets