Shop All Kitchen Faucets
Delta
Collins Single Handle Pull-Out Kitchen Faucet
Mfr # 4140-AR-DST
Zoro # G706531881
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Width 10.5
- Height 10.5
- Length (In.) 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 4140-AR-DST
- Zoro # G706531881
- UPC # 34449825313
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 |
Height | 10.5 |
Length (In.) | 1.38 |
Details
Finish | Arctic Stainless |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- DELTA Foundations Single Handle Kitchen Faucet (B1310LF)
- DELTA Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles (9913-AR-DST)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- Delta Kitchen Faucets