Shop All Handles, Levers & Controls
Delta
Clear, Knob Handle, Kit
Mfr # H41
Zoro # G8784279
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Other Finishes
- Weight 0.56 lb
- Series Other
- Overall Height (In.) 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H41
- Zoro # G8784279
- UPC # 034449361606
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Height (In.) | 1.97 |
Depth (In.) | 2.72 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 2.72 |
Details
Sub-Category | Faucet Handles |
Finish | Other Finishes |
Item | Clear,Knob Handle,Kit |
Weight | 0.56 lb |
Series | Other |
Handle Type | Two Handle Knob |
Description
Clear,Knob Handle,Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (562-070)
- BANJO Screen, 40 Mesh, Y Strainer, 1 - 1 1/4 In. (LS140)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Stryke Single Handle Lever (H550RB)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- DELTA Metal Lever, Handle Accent Kit (A74)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- MOEN Handle Kit, 149570 (149570)
- Delta Kitchen Faucets & Accessories