Shop All Single Handle Bathroom Faucets
Delta
Classic Single Handle Centerset Bathroom Faucet
Mfr # 520-PPU-DST
Zoro # G906532015
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6.63
- Length 8.38
- Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520-PPU-DST
- Zoro # G906532015
- UPC # 34449581677
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.63 |
Length | 8.38 |
Height | 6.75 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 8-2 CLASSIC)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Delta Bathroom Sink Faucets & Accessories