Shop All Shower & Bathtub Parts
Delta
Classic Roman Tub Trim
Mfr # T2705-SS
Zoro # G507048052
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 10.84
- Height (In.) 7.5
- Width (In.) 12.53
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T2705-SS
- Zoro # G507048052
- UPC # 34449621755
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 10.84 |
Height (In.) | 7.5 |
Width (In.) | 12.53 |
Details
Item | Tub Trim |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- PARKER Sleeve, Plastic, Comp, 3/8In, PK10 (60PT-6)
- APOLLO VALVES 3/4" FNPT Bronze Gas Ball Valve Inline (8010401)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-RB)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- Delta Shower & Bathtub Parts